Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT RME-034-2

Carbide End Mill, 0.034, Cut 0.102, 2 FLT (Discontinued)

  • Mfr # RME-034-2
  • Zoro # G7922652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RME-034-2
Zoro #
G7922652
UPC #
728709169445
Country of Origin
United States

Dimensions

Milling Diameter
0.0340"
Overall Length
1 1/2 in
Length of Cut
0.102 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Milling Dia.
0.034 in

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single
Item
Square End Mill
List Number
RME
End Mill Material
Carbide
End Mill Application
Finishing
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.034 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.102 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.