Carbide End Mill, 0.040, Cut 0.060, 2 FLT
Mfr # SME-040-2
Zoro # G8022646
product price: $24.15
/eaKey Features
Measurement System
Metric
Overall Length
1 1/2 in
Milling Diameter
0.0400"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SME-040-2
Zoro #
G8022646
UPC #
728709181348
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
0.0400"
Length of Cut
0.06 in
Milling Dia.
0.04 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Description
Square End Mill, 0.04 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.06 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.