Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT SFBM-002-0X

Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-002-0X
  • Zoro # G8433056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBM-002-0X
Zoro #
G8433056
UPC #
728709179208
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.20mm
Length of Cut
0.3 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
0.2 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
AlTiN
Cutting Direction
Right Hand
List Number
SFBM
Shank Type
Straight
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.