Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT

  • Mfr # RMEM-003-2X

  • Zoro # G8078077


product price: $33.89
/ea

Key Features

Measurement System
Metric
Milling Diameter
0.30mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-003-2X
Zoro #
G8078077
UPC #
728709169575
Country of Origin
United States

Dimensions

Milling Diameter
0.30mm
Overall Length
38 mm
Length of Cut
0.9 mm
Dimension Type
Metric
Shank Dia.
3 mm
Milling Dia.
0.3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
RMEM
Item
Square End Mill
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.3 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.9 mm, Overall Length 38 mm, Shank Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.