Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT MMBM-005-10

Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-005-10
  • Zoro # G7919983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBM-005-10
Zoro #
G7919983
UPC #
728709151464
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.5 mm
Shank Dia.
4 mm
Neck Dia.
0.48 mm
Neck Length
9.5 mm
Overall Length
50 mm
Milling Dia.
0.5 mm

Description

Ball End Mill, 0.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.