Zoro Homepage

Carbide End Mill, 0.6 mm, Cut 1.8 mm, 2 FLT

  • Mfr # RMEM-006-2X

  • Zoro # G8052807


product price: $24.25
/ea

Key Features

Measurement System
Metric
Overall Length
38 mm
Milling Diameter
0.60mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-006-2X
Zoro #
G8052807
UPC #
728709169636
Country of Origin
United States

Dimensions

Overall Length
38 mm
Milling Diameter
0.60mm
Length of Cut
1.8 mm
Dimension Type
Metric
Shank Dia.
3 mm
Milling Dia.
0.6 mm

Description

Square End Mill, 0.6 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1.8 mm, Overall Length 38 mm, Shank Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.