Zoro Homepage

Carbide End Mill, 0.7 mm, Cut 0.7 mm, 2 FLT

  • Mfr # MMBM-007-5

  • Zoro # G8324416


product price: $43.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.70mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBM-007-5
Zoro #
G8324416
UPC #
728709151549
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.70mm
Length of Cut
0.7 mm
Shank Dia.
4 mm
Neck Dia.
0.68 mm
Overall Length
50 mm
Milling Dia.
0.7 mm
Neck Length
4.3 mm

Description

Ball End Mill, 0.7 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.