Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 0.7 mm, Cut 0.7 mm, 2 FLT MMBM-007-5X

Carbide End Mill, 0.7 mm, Cut 0.7 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-007-5X
  • Zoro # G7978966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBM-007-5X
Zoro #
G7978966
UPC #
728709151556
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.70mm
Length of Cut
0.70mm
Shank Dia.
4.00mm
Overall Length
50.00mm
Milling Dia.
0.70mm
Neck Length
5.00mm
Neck Dia.
0.68mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
MMBM
Cutting Direction
Right Hand
Finish
AlTiN
Shank Type
Straight
Item
Ball End Mill
End Mill Application
Finishing
Shank Type - Machining
Straight
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium,Tool and Die Steel
Material Grade - Machining
Micro Grain
Material - Machining
Carbide
Finish - Machining
AlTiN
Chip-Breaker
No
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.70mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.