Zoro Homepage

Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT

  • Mfr # MMRM-008-10

  • Zoro # G7864744


product price: $33.79
/ea

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
0.80mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-008-10
Zoro #
G7864744
UPC #
728709151983
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
0.80mm
Length of Cut
0.8 mm
Neck Dia.
0.78 mm
Milling Dia.
0.8 mm
Shank Dia.
4 mm
Corner Radius
0.1 mm
Dimension Type
Metric
Neck Length
9.20mm

Description

Corner Radius End Mill, 0.8 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.1 mm, 0.8 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.