Zoro Homepage

Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT

  • Mfr # MMRM-008-10X

  • Zoro # G8107285


product price: $37.45
/ea

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
0.80mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-008-10X
Zoro #
G8107285
UPC #
728709151990
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
0.80mm
Length of Cut
0.8 mm
Neck Length
9.20mm
Milling Dia.
0.8 mm
Neck Dia.
0.78 mm
Shank Dia.
4 mm
Dimension Type
Metric
Corner Radius
0.1 mm

Description

Corner Radius End Mill, 0.8 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.1 mm, 0.8 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.