Zoro Homepage

Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT

  • Mfr # MMRM-008-16X

  • Zoro # G8253016


product price: $31.99
/ea

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
0.80mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-008-16X
Zoro #
G8253016
UPC #
728709152010
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
0.80mm
Length of Cut
0.8 mm
Neck Dia.
0.78 mm
Shank Dia.
4 mm
Milling Dia.
0.8 mm
Neck Length
15.2mm
Dimension Type
Metric
Corner Radius
0.1 mm

Description

Corner Radius End Mill, 0.8 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.1 mm, 0.8 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.