Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 0.9 mm, Cut 0.9 mm, 2 FLT MMBM-009-16

Carbide End Mill, 0.9 mm, Cut 0.9 mm, 2 FLT (Discontinued)

  • Mfr # MMBM-009-16
  • Zoro # G8082907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBM-009-16
Zoro #
G8082907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Milling Diameter
0.90mm
Length of Cut
0.90mm
Neck Length
16.00mm
Shank Dia.
4.00mm
Milling Dia.
0.90mm
Neck Dia.
0.88mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Ball End Mill
End Mill Material
Carbide
List Number
MMBM
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.