Zoro Homepage

Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT

  • Mfr # RMEM-009-2

  • Zoro # G8157204


product price: $19.35
/ea

Key Features

Measurement System
Metric
Overall Length
38 mm
Milling Diameter
0.90mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-009-2
Zoro #
G8157204
UPC #
728709169681
Country of Origin
United States

Dimensions

Overall Length
38 mm
Milling Diameter
0.90mm
Length of Cut
2.7 mm
Milling Dia.
0.9 mm
Shank Dia.
3 mm
Dimension Type
Metric

Description

Square End Mill, 0.9 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.7 mm, Overall Length 38 mm, Shank Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.