Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 1 In, Cut 1-1/2 In, 4 FLT SHR-001-4X

Carbide End Mill, 1 In, Cut 1-1/2 In, 4 FLT (Discontinued)

  • Mfr # SHR-001-4X
  • Zoro # G8338181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-001-4X
Zoro #
G8338181
UPC #
728709180556
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
1 1/2 in
Shank Dia.
1 in
Milling Dia.
1 in
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
End Mill Application
Roughing
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
SHR
Item
Square End Mill
Single End/Double End
Single End
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium, Tool and Die Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.