Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 1 In, Cut 2-1/2 In, 4 FLT SHL-001-4X

Carbide End Mill, 1 In, Cut 2-1/2 In, 4 FLT (Discontinued)

  • Mfr # SHL-001-4X
  • Zoro # G8368132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-001-4X
Zoro #
G8368132
UPC #
728709180297
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
5 in
Length of Cut
2 1/2 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
SHL
Helix Angle
38 Degrees
Single End/Double End
Single End
End Mill Application
Roughing
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium, Tool and Die Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.