
Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT
Mfr # MMBM-010-12X
Zoro # G8157581
product price: $54.45
/eaKey Features
Measurement System
Metric
Milling Diameter
1.00mm
Overall Length
57.0mm
Number of Flutes
2
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMBM-010-12X
Zoro #
G8157581
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1.00mm
Overall Length
57.0mm
Length of Cut
1.00mm
Neck Dia.
0.950mm
Milling Dia.
1.000mm
Dimension Type
Metric
Shank Dia.
6.000mm
Neck Length
11mm
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Ball End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Application
Finishing
List Number
MMBM
Finish - Machining
AlTiN
Description
1.000 mm Cutter DIA x 1.00 mm Length of Cut x 12.00 mm Reach Carbide Ball End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.