Zoro Homepage

Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT

  • Mfr # MMRM-010-5

  • Zoro # G8114592


product price: $33.19
/ea

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-010-5
Zoro #
G8114592
UPC #
728709152102
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
1.00mm
Length of Cut
1 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
1 mm
Neck Length
4mm
Neck Dia.
0.95 mm
Corner Radius
0.1 mm

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.1 mm, 1 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.