Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT MMRM-010-8

Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-010-8
  • Zoro # G7984225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-010-8
Zoro #
G7984225
UPC #
728709152126
Country of Origin
United States

Dimensions

Milling Diameter
1.00mm
Overall Length
57 mm
Length of Cut
1 mm
Neck Dia.
0.95 mm
Corner Radius
0.1 mm
Milling Dia.
1 mm
Neck Length
7mm
Dimension Type
Metric
Shank Dia.
6 mm

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.1 mm, 1 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.