Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT MMRM-100-20

Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-100-20
  • Zoro # G8284376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-100-20
Zoro #
G8284376
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
72.00mm
Length of Cut
10.00mm
Neck Length
20.00mm
Milling Dia.
10.00mm
Neck Dia.
9.80mm
Corner Radius
1.00mm
Dimension Type
Metric
Shank Dia.
10.00mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
MMRM
Grade
C2 Micro Grain
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1.00mm, 10.00mm, 72.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.