Zoro Homepage

Carbide End Mill, 10 mm, Cut 22 mm, 4 FLT

  • Mfr # VHMM-100-4X

  • Zoro # G7877877


product price: $55.89
/ea

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-100-4X
Zoro #
G7877877
UPC #
728709186923
Country of Origin
United States

Dimensions

Overall Length
72 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Corner Radius
0.6 mm
Dimension Type
Metric
Shank Dia.
10 mm
Milling Dia.
10 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.6 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.