
Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT
Mfr # MMBM-012-20
Zoro # G8042167
product price: $53.49
/eaKey Features
Measurement System
Metric
Overall Length
57.0mm
Milling Diameter
1.20mm
Number of Flutes
2
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMBM-012-20
Zoro #
G8042167
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57.0mm
Milling Diameter
1.20mm
Length of Cut
1.20mm
Neck Length
18.8mm
Dimension Type
Metric
Shank Dia.
6.000mm
Milling Dia.
1.200mm
Neck Dia.
1.150mm
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Finishing
List Number
MMBM
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)
Description
1.200 mm Cutter DIA x 1.20 mm Length of Cut x 20.00 mm Reach Carbide Ball End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.