Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT
Mfr # MMRM-012-15X
Zoro # G8149014
product price: $38.19
/eaKey Features
Measurement System
Metric
Milling Diameter
1.20mm
Overall Length
57 mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMRM-012-15X
Zoro #
G8149014
UPC #
728709152157
Country of Origin
United States
Dimensions
Milling Diameter
1.20mm
Overall Length
57 mm
Length of Cut
1.2 mm
Neck Dia.
1.15 mm
Milling Dia.
1.2 mm
Corner Radius
0.1 mm
Dimension Type
Metric
Shank Dia.
6 mm
Neck Length
13.8mm
Description
Corner Radius End Mill, 1.2 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.1 mm, 1.2 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.