Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT SBMM-120-236

Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (Discontinued)

  • Mfr # SBMM-120-236
  • Zoro # G8023242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-120-236
Zoro #
G8023242
UPC #
728709177303
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
8 mm
Shank Dia.
12 mm
Neck Dia.
8 mm
Corner Radius
6.000mm
Overall Length
100 mm
Milling Dia.
12 mm
Neck Length
36 mm
Radius
6.000 mm

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.