Carbide End Mill, 1.3 mm, Cut 3.9 mm, 2 FLT
Mfr # RMEM-013-2
Zoro # G7940274
product price: $20.25
/eaKey Features
Measurement System
Metric
Overall Length
38 mm
Milling Diameter
1.30mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMEM-013-2
Zoro #
G7940274
UPC #
728709169766
Country of Origin
United States
Dimensions
Overall Length
38 mm
Milling Diameter
1.30mm
Length of Cut
3.9 mm
Dimension Type
Metric
Milling Dia.
1.3 mm
Shank Dia.
3 mm
Description
Square End Mill, 1.3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.9 mm, Overall Length 38 mm, Shank Dia. 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.