Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4 In, Cut 1/4 In, 4 FLT

  • Mfr # VHS-250-4X

  • Zoro # G7843884


product price: $32.65
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHS-250-4X
Zoro #
G7843884
UPC #
728709187005
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Corner Radius
0.02 in
Shank Dia.
1/4 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Helix Angle
Variable
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
C2 Micro Grain
List Number
VHS
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
S

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.