Carbide End Mill, 1.4 mm, Cut 4.2 mm, 2 FLT
Mfr # RMEM-014-2
Zoro # G8285995
product price: $19.49
/eaKey Features
Measurement System
Metric
Milling Diameter
1.40mm
Overall Length
38 mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMEM-014-2
Zoro #
G8285995
UPC #
728709169780
Country of Origin
United States
Dimensions
Milling Diameter
1.40mm
Overall Length
38 mm
Length of Cut
4.2 mm
Dimension Type
Metric
Shank Dia.
3 mm
Milling Dia.
1.4 mm
Description
Square End Mill, 1.4 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 4.2 mm, Overall Length 38 mm, Shank Dia. 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.