Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMRM-015-25
Zoro # G8402956
product price: $35.89
/eaKey Features
Measurement System
Metric
Overall Length
72 mm
Milling Diameter
1.50mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMRM-015-25
Zoro #
G8402956
UPC #
728709152188
Country of Origin
United States
Dimensions
Overall Length
72 mm
Milling Diameter
1.50mm
Length of Cut
1.5 mm
Neck Dia.
1.45 mm
Neck Length
23.5mm
Milling Dia.
1.5 mm
Dimension Type
Metric
Shank Dia.
6 mm
Corner Radius
0.15 mm
Description
Corner Radius End Mill, 1.5 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.15 mm, 1.5 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.