Carbide End Mill, 15/64, Cut 7/16, 4 FLT
Mfr # SEM-234-04X
Zoro # G8229855
product price: $30.49
/eaKey Features
Measurement System
Inch
Milling Diameter
15/64"
Overall Length
2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEM-234-04X
Zoro #
G8229855
UPC #
728709178447
Country of Origin
United States
Dimensions
Milling Diameter
15/64"
Overall Length
2 in
Length of Cut
0.438 in
Shank Dia.
1/4 in
Milling Dia.
0.234375 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.234375 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.438 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.