Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 16 mm, Cut 10.7 mm, 2 FLT SBMM-160-248

Carbide End Mill, 16 mm, Cut 10.7 mm, 2 FLT (Discontinued)

  • Mfr # SBMM-160-248
  • Zoro # G8299706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-160-248
Zoro #
G8299706
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
100.00mm
Length of Cut
10.70mm
Dimension Type
Metric
Shank Dia.
16.00mm
Neck Dia.
10.70mm
Neck Length
48.00mm
Corner Radius
8.00mm
Milling Dia.
16.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Item
Ball End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
SBMM

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.