Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 16 mm, Cut 10.7 mm, 2 FLT SBMM-160-248X

Carbide End Mill, 16 mm, Cut 10.7 mm, 2 FLT (Discontinued)

  • Mfr # SBMM-160-248X
  • Zoro # G8069004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-160-248X
Zoro #
G8069004
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
100.00mm
Length of Cut
10.70mm
Dimension Type
Metric
Milling Dia.
16.00mm
Neck Length
48.00mm
Corner Radius
8.00mm
Neck Dia.
10.70mm
Shank Dia.
16.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
SBMM
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Material
Carbide
Item
Ball End Mill
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
C2 Micro Grain

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.