Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.6 mm, Cut 4.8 mm, 2 FLT

  • Mfr # RMEM-016-2

  • Zoro # G8401145


product price: $17.69
/ea

Key Features

Measurement System
Metric
Milling Diameter
1.60mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-016-2
Zoro #
G8401145
UPC #
728709169827
Country of Origin
United States

Dimensions

Milling Diameter
1.60mm
Overall Length
38 mm
Length of Cut
4.8 mm
Dimension Type
Metric
Milling Dia.
1.6 mm
Shank Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
RMEM
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1.6 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 4.8 mm, Overall Length 38 mm, Shank Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.