Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT TSM-250-0

Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT (Discontinued)

  • Mfr # TSM-250-0
  • Zoro # G8236234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM-250-0
Zoro #
G8236234
UPC #
728709185360
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
2 1/2 in
Length of Cut
1/2 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/8 in

Details

Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
TSM
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Square End Mill
Grade
C2 Micro Grain
End Mill Material
Carbide
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Included Angle
2 Degrees
Taper Angle Per Side
1 Degrees

Description

Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.