Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT TSM-250-7

Carbide End Mill, 1/8 In, Cut 1/2 In, 3 FLT (Discontinued)

  • Mfr # TSM-250-7
  • Zoro # G8047934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM-250-7
Zoro #
G8047934
UPC #
728709185445
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
2 1/2 in
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
TSM
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Material
Carbide
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Taper Angle Per Side
7 Degrees
Included Angle
14 Degrees

Description

Square End Mill, Square, Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.