Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 1/8 In, Cut 3/4 In, 3 FLT TSM-375-5

Carbide End Mill, 1/8 In, Cut 3/4 In, 3 FLT (Discontinued)

  • Mfr # TSM-375-5
  • Zoro # G8009687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM-375-5
Zoro #
G8009687
UPC #
728709185520
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
2 1/2 in
Length of Cut
3/4 in
Milling Dia.
1/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
TSM
End Mill Application
Finishing
Grade
C2 Micro Grain
Single End/Double End
Single End
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Taper Angle Per Side
5 Degrees
Included Angle
10 Degrees

Description

Square End Mill, Square, Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.