Zoro Homepage

Carbide End Mill, 1.9 mm, Cut 5.7 mm, 2 FLT

  • Mfr # RMEM-019-2X

  • Zoro # G7995206


product price: $26.55
/ea

Key Features

Measurement System
Metric
Overall Length
38.0mm
Milling Diameter
1.90mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEM-019-2X
Zoro #
G7995206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.0mm
Milling Diameter
1.90mm
Length of Cut
5.70mm
Dimension Type
Metric
Shank Dia.
3.000mm
Milling Dia.
1.900mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
RMEM
Item
Square End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micro Grain
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

1.900 mm Cutter DIA x 5.70 mm Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.