Zoro Homepage

Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT

  • Mfr # SBMM-020-206X

  • Zoro # G8456813


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-020-206X
Zoro #
G8456813
UPC #
728709176658
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
1.3 mm
Shank Dia.
6 mm
Overall Length
75 mm
Neck Dia.
1.3 mm
Neck Length
6 mm
Milling Dia.
2 mm
Corner Radius
1.000mm
Radius
1.000 mm

Description

Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.