Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 3 FLT SBMM-020-316X

Carbide End Mill, 2 mm, Cut 1.3 mm, 3 FLT (Discontinued)

  • Mfr # SBMM-020-316X
  • Zoro # G8322632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMM-020-316X
Zoro #
G8322632
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
2.00mm
Overall Length
75.0mm
Length of Cut
1.30mm
Corner Radius
1.00mm
Neck Dia.
1.300mm
Milling Dia.
2.000mm
Neck Length
16.00mm
Dimension Type
Metric
Shank Dia.
6.000mm
Radius
1.000 mm

Description

2.000 mm Cutter DIA x 16.00 mm Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.