Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT
Mfr # MMRM-020-15X
Zoro # G8372314
product price: $40.99
/eaKey Features
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
2.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMRM-020-15X
Zoro #
G8372314
UPC #
728709152232
Country of Origin
United States
Dimensions
Overall Length
57 mm
Milling Diameter
2.00mm
Length of Cut
2 mm
Neck Length
13mm
Shank Dia.
6 mm
Corner Radius
0.2 mm
Milling Dia.
2 mm
Dimension Type
Metric
Neck Dia.
1.9 mm
Description
Corner Radius End Mill, 2 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.2 mm, 2 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.