Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 20 mm, Cut 45 mm, 4 FLT SHRM-200-4X

Carbide End Mill, 20 mm, Cut 45 mm, 4 FLT (Discontinued)

  • Mfr # SHRM-200-4X
  • Zoro # G8025087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRM-200-4X
Zoro #
G8025087
UPC #
728709180792
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
45 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm

Description

Roughing End Mill, 20 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 45 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.