Carbide End Mill, 21/64, Cut 1/2, 2 FLT
Mfr # SEM-328-02X
Zoro # G8441587
product price: $43.45
/eaKey Features
Measurement System
Inch
Overall Length
2 in
Milling Diameter
21/64"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEM-328-02X
Zoro #
G8441587
UPC #
728709178607
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
21/64"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.328125 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.328125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.