
Carbide End Mill, 21/64, Cut 1/2, 3 FLT
Mfr # SEM-328-03X
Zoro # G8258521
product price: $55.99
/eaKey Features
Measurement System
Fractional Inch
Milling Diameter
21/64"
Overall Length
2"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEM-328-03X
Zoro #
G8258521
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
21/64"
Overall Length
2"
Length of Cut
1/2"
Milling Dia.
21/64"
Dimension Type
Fractional Inch
Shank Dia.
3/8"
Details
Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
SEM
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Description
0.3281" (21/64) Cutter DIA x 0.500" (1/2) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.