Zoro Homepage

Carbide End Mill, 25/64, Cut 5/8, 4 FLT

  • Mfr # SEM-390-04

  • Zoro # G8323366


product price: $53.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
25/64"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM-390-04
Zoro #
G8323366
UPC #
728709178690
Country of Origin
United States

Dimensions

Milling Diameter
25/64"
Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
7/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.390625 in

Description

Square End Mill, 0.390625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.