Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT

  • Mfr # MMRM-030-15

  • Zoro # G8472195


product price: $33.39
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-030-15
Zoro #
G8472195
UPC #
728709152287
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
57 mm
Length of Cut
3 mm
Neck Dia.
2.9 mm
Milling Dia.
3 mm
Corner Radius
0.25 mm
Shank Dia.
6 mm
Neck Length
12mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
MMRM
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Material
Carbide
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.25 mm, 3 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.