Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT

  • Mfr # MMRM-030-30X

  • Zoro # G8306374


product price: $42.59
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-030-30X
Zoro #
G8306374
UPC #
728709152317
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
72 mm
Length of Cut
3 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Dimension Type
Metric
Corner Radius
0.25 mm
Neck Length
27mm
Neck Dia.
2.9 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
Carbide
Single End/Double End
Single
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
MMRM
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
M, P
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.25 mm, 3 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.