Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 3.0 mm, Cut 4.0 mm, 2 FLT SFBM-030-15X

Carbide End Mill, 3.0 mm, Cut 4.0 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-030-15X
  • Zoro # G7831476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBM-030-15X
Zoro #
G7831476
UPC #
728709179369
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
4 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Overall Length
57 mm
Neck Dia.
2.9 mm
Neck Length
11 mm

Description

Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.