Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 3/4, Cut 1-1/2, 4 FLT VHM-750-4

Carbide End Mill, 3/4, Cut 1-1/2, 4 FLT (Discontinued)

  • Mfr # VHM-750-4
  • Zoro # G7813416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-750-4
Zoro #
G7813416
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
4 in
Length of Cut
1 1/2 in
Milling Dia.
3/4"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Corner Radius
0.020 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
VHM
Helix Angle
Variable
End Mill Material
Carbide
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.020 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.