Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8, Cut .300, 2 FLT

  • Mfr # SBM-375-2X

  • Zoro # G8390067


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
4"
Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-375-2X
Zoro #
G8390067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
3/8"
Length of Cut
0.300"
Neck Dia.
0.3000"
Milling Dia.
3/8"
Shank Dia.
3/8"
Neck Length
0.800"
Dimension Type
Fractional Inch
Corner Radius
0.188"
Radius
3/16"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Single End/Double End
Single End
Item
Ball End Mill
List Number
SBM
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Finishing
Finish - Machining
AlTiN
Offset
0.198"

Description

0.3750" (3/8) Cutter DIA x 0.800" Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.