Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 3/8 In, Cut 3/4 In, 4 FLT VHM-375-4

Carbide End Mill, 3/8 In, Cut 3/4 In, 4 FLT (Discontinued)

  • Mfr # VHM-375-4
  • Zoro # G7840987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-375-4
Zoro #
G7840987
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
2-1/2"
Length of Cut
7/8"
Shank Dia.
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.020"
Milling Dia.
3/8"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Single End/Double End
Single End
List Number
VHM
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

0.3750" (3/8) Cutter DIA x 0.020" Radius x 0.875" (7/8) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.