Carbide End Mill, 3/8 In, Cut 3/4 In, 4 FLT
Mfr # VLR-375-4X
Zoro # G8000203
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLR-375-4X
Zoro #
G8000203
UPC #
728709188057
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/8"
Length of Cut
0.75 in
Neck Length
2 in
Corner Radius
0.02 in
Neck Dia.
0.355 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 0.75 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.