Carbide End Mill, 4 mm, Cut 11 mm, 4 FLT
Mfr # VHMM-040-4X
Zoro # G8094292
product price: $31.19
/eaKey Features
Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHMM-040-4X
Zoro #
G8094292
UPC #
728709186787
Country of Origin
United States
Dimensions
Milling Diameter
4.00mm
Overall Length
50 mm
Length of Cut
11 mm
Milling Dia.
4 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Shank Dia.
4 mm
Description
Corner Radius End Mill, 4 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 11 mm, 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.